METABO

METABO Random orbital sander SXE 425 TurboTec (220-240 V / 50 Hz); Cardboard box (600131000)

  • ERIKS:23917565
  • Manufacturer:4007430164315
Image 1
Image 2
Image 1
Image 2
Variospeed (V) Electronics for working at customised speeds to suit various application materials
Thumbwheel for speed preselection
Turbo boost: allows additional power reserves to be employed for maximum removal
Power Control System: No scratches when placing the machine directly onto the material at speed
Grip area with non-slip soft-grip surface
Removable side handle
Dust-proof ball bearings for long service life of the machine
Sturdy aluminium die cast bearing housing
Easy to empty textile dust bag for working without extraction facilities
Extraction possibility by means of connecting an all-purpose vacuum cleaner
Multi-hole sanding pad for effective extraction and a longer service life of the sanding medium

Scope of delivery
Sanding pad "multi-hole" with hook and loop, Hexagonal wrench, removable side handle, Textile dust bags
Save to list

€256.41/ pieceexcl. VAT

€310.26incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
320 W
Base-plate length
125 mm
Base-plate width
125 mm
Weight of machine
2.3 kg
Continuous rated speed
9000 rpm
Idle rotational speed
11000 rpm
Grinding disc diameter
125