METABO

METABO Random orbital sander SXE 150-5.0 BL (220-240 V / 50 - 60 Hz); metaBOX 145 (615050700)

  • ERIKS:13252698
  • Manufacturer:4007430320810
Image 1
Image 2
Image 1
Image 2
Extremely light and flat random orbital sander with symmetrical design for easy change of hands or operation with two hands
Orbit diameter 5 mm for maximum material removal with good surface quality
Non-slip paddle switch with dead man function for safe starting and optionally also control of the speed
Vario Tacho Constamatic (VTC) Full-wave Electronics for grinding with materials requiring customised speeds, which remain constant under load
Electronic presetting of the desired speed range
Soft start minimises surface damage when placing the machine on the work surface
Unique Metabo brushless motor highest efficiency when grinding, also in continuous mode
Low vibrations for convenient continuous mode
Overload protection: protects the motor from overheating
Separate main switch protects from unintentional start
Motor and plate brake permits quick placing down of the machine after use
Extraction possibility by means of connecting an all-purpose vacuum cleaner
Multi-hole sanding pad for effective extraction and a longer service life of the sanding medium
When working with 125 mm sanding sheets, the sanding pad "multi-hole" Ø 125 mm can be used (accessory 630264000)
Service-friendly with exchangeable cable
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Sanding pad "multi-hole" with hook and loop, Open-jawed spanner, metaBOX 145
Save to list

€602.91/ pieceexcl. VAT

€729.52incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO