METABO

METABO Random orbital sander FSX 200 Intec (220-240 V / 50 - 60 Hz); Plastic Carry Case (609225500)

  • ERIKS:23917840
  • Manufacturer:4007430151384
Image 1
Light and handy machine for convenient one-hand operation
Very good weight/performance ratio for low-fatigue working
Grip area with non-slip soft-grip surface
Dust-proof ball bearings for long service life of the machine
Dust collector cartridge with filter for working without connecting to a vacuum cleaner
Extraction possibility by means of connecting to an all-purpose vacuum cleaner via an adapter (accessory)

Scope of delivery
Dust collection cartridge, 1 Pleated filter, Plastic carry case
Save to list

€84.15/ pieceexcl. VAT

€101.82incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
240 W
Weight of machine
1.3 kg
Continuous rated speed
9500 rpm
Idle rotational speed
11000 rpm
Grinding disc diameter
125