METABO

METABO Pump assembly set MSD 200 – HWW/P (0903061251)

  • ERIKS:14513026
  • Manufacturer:4003665420479
Image 1
All in one package with illustrated assembly instructions, Ball bib cock with nozzle: connection option for a 3/4" garden hose, Tap connector: alternative connection option of a system quick-action coupling, Seal strip: seals without hemp or sealing paste, Seal strip: seals without hemp or sealing paste, For mounting on the discharge port of all garden pumps and domestic water works with 1" female thread, With protective cap for the easy filling of the pump body with water (e.g. watering can), Manufactured length approx. 200 mm, Consisting of:, Zinc-plated pipe nipple, 1" Male Thread x 1" Male Thread x 100 mm, Zinc-plated T-piece, 1" Female Thread x 3/4 Female Thread x 1" Female Thread, Brass, nickel-plated ball drain cock, 3/4" Female Thread x 1" Male Thread x 3/4" nozzle, Cock connector, 1" female thread, Brass quick-action coupling, 1" male thread, Quick-action coupling, brass protective cap, Fabric sealing tape, 12 m roll
Save to list

€61.41/ pieceexcl. VAT

€74.31incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO