METABO

METABO Plunge cut circular saw KT 66 BL (220-240 V / 50 - 60 Hz); metaBOX 340 (601166500)

  • ERIKS:14674383
  • Manufacturer:4061792236783
Image 1
Image 2
Image 1
Image 2
Plunge cut circular saw with brushless motor for powerful plunge cuts and precise cuts up to a depth of 66 mm (!)
Adjustable fit without play on the guide rails from Metabo and other manufacturers for precise cutting results.
Versatile application thanks to variable speed for different materials
Double guide for precise setting of the cutting depth with and without guide rail
With undercut function for precise transitions, 0° and 45° position readjustable for highest cutting precision
Fast and easy changing of the sawblade with lever for locking plunge position and spindle stop
Sawing close to wall possible
Viewing window in the guard for precise cutting guidance
Fast brake stops the saw blade quickly and improves safety
Low-dust sawing thanks to large-volume dust bag or by connecting a vacuum cleaner
Sawdust ejection nozzle for any working position can be rotated and locked individually
Practical parallel guide/rip fence available as accessory (order no. 628029000)

Scope of delivery
Saw blade "precision cut wood - classic" 165x20 Z42 WZ 5°, Dust collection bag, Hexagonal wrench, metaBOX 340
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Saw blade diameter
165 mm
Saw blade bore hole
20 mm
Weight of machine
4.9 kg
Vibration uncertainty K (sawing wood)
1.5 m/s²
Sound pressure level
94 dB(A)
Sound power level
102 dB(A)