METABO

METABO Paint Remover LF 724 S

  • ERIKS:23917652
  • Manufacturer:4007430089472
Image 1
Only from Metabo: The problem solver for renovation work. Up to 70% time saving compared to conventional working methods
For the environmentally-friendly removal of paint and varnish from even wooden surfaces, such as stairs, doors and windows.
Suitable for processing untreated wood
Suitable for processing notches by virtue of lateral blades
Variably adjustable milling depth
Coated robust die cast aluminium gear housing for optimum heat dissipation and durability
Carbide reversible blade, can be used on four sides for a long service life
Extraction possibility by means of connecting an all-purpose vacuum cleaner

Scope of delivery
4 reversible carbide blades, Extraction connector, Adjusting wrench with handle, Combo-spanner, MetaLoc case
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
710 W
Idle rotational speed
10000 rpm
Planing depth
0.15 / 0.3 mm
Max. rebate depth
Unlimited mm
Weight of machine
2.4 kg
Continuous rated speed
6700 rpm