METABO

METABO Orbital sander FSR 200 Intec (220-240 V / 50 - 60 Hz); Plastic Carry Case (600066500)

  • ERIKS:23917558
  • Manufacturer:4007430153128
Image 1
Light and handy machine for convenient one-handed operation
Very good weight/performance ratio, ideal for working overhead
Grip area with non-slip soft-grip surface
Dust-proof ball bearings for long service life of the machine
Robust clamping system for sanding paper with or without hook and loop fastener
Dust cartridge with filter for working without connecting to a vacuum cleaner
Extraction possibility by means of connecting to an all-purpose vacuum cleaner via an adapter (accessory)

Scope of delivery
Hole Punch, Dust collection cartridge, 1 Pleated filter, Plastic carry case
Save to list

€123.75/ pieceexcl. VAT

€149.74incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
200 W
Base-plate length
102 mm
Base-plate width
114 mm
Weight of machine
1.3 kg
Continuous rated speed
22000 rpm
Idle rotational speed
26000 rpm