METABO

METABO Novorapid 125 x 1.0 x 22.23 mm, steel, TF 41 (616506000)

  • ERIKS:14510160
  • Manufacturer:4007430248572
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Quality Novorapid: powerful entry-level class, Thin cutting disc for general metal processing, especially for thin-walled materials such as pipes, metal sheets, profiles, wires etc., Good cutting performance with good tool life., Hardness: medium-hard, Low material consumption, power-saving, low machine load, Maximum working speed: 80 m/s
Save to list

€2.27/ pieceexcl. VAT

€2.75incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO