METABO

METABO Multi sander FMS 200 Intec (230 V / 50 - 60 Hz); Plastic Carry Case (600065500)

  • ERIKS:23917557
  • Manufacturer:4007430151704
Image 1
Triangular base plate for sanding edges, corners and surfaces
Light and handy machine for convenient one-handed operation
Very good weight/performance ratio for low-fatigue working
Grip area with non-slip soft-grip surface
Dust cartridge with filter for working without connecting to a vacuum cleaner
Extraction possibility by means of connecting to an all-purpose vacuum cleaner via an adapter (accessory)

Scope of delivery
Dust collection cartridge, 1 Pleated filter, Plastic carry case
Save to list

€88.11/ pieceexcl. VAT

€106.61incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
200 W
Base-plate length
147 mm
Base-plate width
100 mm
Weight of machine
1.2 kg
Continuous rated speed
22000 rpm
Idle rotational speed
26000 rpm