METABO

METABO Multi hammer UHEV 2860-2 Quick (220-240 V / 50 - 60 Hz); metaBOX 145 L; with Metabo Quick change chuck (600713500)

  • ERIKS:13208842
  • Manufacturer:4007430306234
Image 1
Image 2
Image 1
Image 2
Multi hammer with 4 functions: hammer drilling, drilling without impact in two speeds and chiselling
Metabo Quick: quick change between SDS Plus hammer chuck and keyless chuck for drilling in wood and metal
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
Thumbwheel for preselection of the speed and impact rate
Two-speed gear unit: two drilling speeds for effective drilling in wood and metal
Metabo Marathon-motor with dust protection for long service life
High performance hammer action, precisely mounted in a housing made of aluminium alloy: long-lasting and robust
Perfect ergonomics thanks to the centre of gravity being near the hand and optimised handle contour
Bottom switch protected against damage and dust
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
Restart protection: prevents unintentional start-up after power supply interruption
Lockable switch for comfortable working in continuous operation
Cable-protecting ball joint for optimal freedom of motion when working
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Hammer chuck for tools with SDS-plus shank end, Keyless chuck for tools with cylindrical shank, rubber-coated side handle, Drilling depth guide, metaBOX 145 L
Save to list

€327.69/ pieceexcl. VAT

€396.50incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1100 W
Max. single-blow energy
3.4 J
Max. blow count
4500
Idle rotational speed
2100 rpm
Tool insertion
SDS-plus
Drill diameter concrete with hammer drill
28 mm
Drill diameter brickwork with core drill
68 mm
Drill diameter in steel
13 mm
Drill diameter soft wood
35 mm
Weight of machine
3.3 kg
Cable length
4 m