For mounting small cutting and grinding discs on die grinders, Safety note: When using this mounting arbor, the highest permitted speed must be observed. The mounting arbor is to be used with the mounted disc until the highest permitted speed: disc Ø 50 mm: max. permitted speed: 19,100 min; disc Ø 76 mm: max. permitted speed: 12,500 min