METABO

METABO Mitre saw KS 305 M (220-240 V / 50 - 60 Hz); Cardboard box (619003000)

  • ERIKS:13366041
  • Manufacturer:4007430299727
Image 1
Highest precision from direct saw head mount.
Compact light weight, suitable also for one-handed transport
Robust die-cast aluminium design for the highest demands
Easy transport thanks to ergonomically-designed handles and saw head lock
Effective dust extraction via integrated dust scoop
Fast and precise setting of common angles using stop points
Laser for exact display of the cutting line (mains powered, no batteries required)
Extendable table width extensions, also removable to put underneath extremely long work pieces
Bright LED work light for illumination of the cutting line (mains powered, no batteries required)
Sliding high rear fence profiles for safe sawing
Quick-action clamp for secure fixing of the work piece from the top or front
Saw head can be inclined to the left, with additional angle range for undercuts
All scales and operating elements are visible from the working position and can be operated intuitively
Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required

Scope of delivery
Carbide saw blade (56 teeth), 2 Table length extensions, Length Guide, Supplementary Fence, Material clamp, Tool for saw blade change, Cable winder, Chip Collection Bag
Save to list

€573.21/ pieceexcl. VAT

€693.58incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO