METABO

METABO Mitre saw KGSV 216 M (220-240 V / 50 - 60 Hz); Cardboard box; with sliding function (619261000)

  • ERIKS:12687891
  • Manufacturer:4007430256607
Image 1
Image 2
Image 1
Image 2
Speed control for extended range of application, e.g. for cutting of aluminium profiles and plastics
With saw blade "multi cut" (flat/trapezoidal tooth) for high cutting quality and long service life e.g. in laminate and aluminium profiles
Large cutting capacity thanks to sliding function for wide work pieces
Compact light weight, suitable also for one-handed transport
Robust die-cast aluminium design for the highest demands
Easy transport thanks to ergonomically-designed handles and saw head lock
Effective dust extraction via integrated dust scoop
Vario-Constamatic (VC)-Full wave electronics for working at customised speeds to suit the application materials, and speeds that remain almost constant even under load
Fast and precise setting of common angles using stop points
Laser for exact display of the cutting line (mains powered, no batteries required)
Extendable table width extensions, also removable to put underneath extremely long work pieces
Bright LED work light for illumination of the cutting line (mains powered, no batteries required)
Sliding high rear fence profiles for safe sawing
Quick-action clamp for secure fixing of the work piece from the top or front
Depth guide for easy creation of grooves
Saw head can be inclined to the left, with additional angle range for undercuts
All scales and operating elements are visible from the working position and can be operated intuitively
Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required

Scope of delivery
Carbide saw blade (60 teeth), 2 Table length extensions, Length Guide, Material clamp, Tool for saw blade change, Cable winder, Chip Collection Bag
Save to list

€341.55/ pieceexcl. VAT

€413.28incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO