METABO

METABO Mitre saw KGS 315 Plus (220-240 V / 50 Hz); Cardboard box; With sliding function (103150000)

  • ERIKS:12147647
  • Manufacturer:4003665505671
Image 1
Maximum flexibility when sawing thanks to rotating table and inclinable saw head on both sides
Enormous cutting performance due to extremely powerful universal motor and large saw blade
Speed control for extended range of application, e.g. for cutting of aluminium profiles and plastics
Large cutting capacity thanks to sliding function for wide work pieces
Easy transport thanks to ergonomically-designed handles and saw head lock
Superb dust extraction capability thanks to a dual extraction port design aligned closely to the work piece.
Vario-Constamatic (VC)-Full wave electronics for working at customised speeds to suit the application materials, and speeds that remain almost constant even under load
Metabo Quick for changing saw blades without tools
Soft start for long service life of motor and drive
Fast and precise setting of common angles using stop points
Sliding high rear fence profiles for safe sawing
Quick-action clamp for secure fixing of the work piece from the top or front
Integrated, pull-out table width extensions made from die-cast aluminium
Depth guide for easy creation of grooves
All scales and operating elements are visible from the working position and can be operated intuitively

Scope of delivery
Carbide saw blade (84 teeth), 2 Table length extensions, Material clamp, Adapter 35/58 mm
Save to list

€1,358.28/ pieceexcl. VAT

€1,643.52incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO