METABO

METABO Metal weld bead remover PFM 17 (220-240 V / 50 - 60 Hz); metaBOX 280 L (601789500)

  • ERIKS:14509832
  • Manufacturer:4061792210349
Image 1
Image 2
Image 1
Image 2
Fast, clean removal of weld beads in one work step with the newly developed metal weld bead remover
Small metal chips are generated during face milling (no metal dust that is a health hazard)
One-touch controller: Patented, tool-free setting of the cutting depth in 0.1mm steps.
Ready for use in a matter of seconds thanks to fixable, magnetic guide rail (50 cm long, expandable).
Simple, comfortable change of the indexable inserts at the milling head
Slim handle area and large bow-type handle that can be adjusted without tools for safe, uniform guidance
Vario Tacho Constamatic (VTC) Full-wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Electronic soft start and restart protection
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Magnetic guide rail (50 cm long), 3 Carbide indexable inserts Universal, Bow-type handle, Screwdriver for Torx screws 15, Screwdriver SW 4 with T-handle, Open-jawed spanner SW 10, metaBOX 280 L
Save to list

€2,771.01/ pieceexcl. VAT

€3,352.92incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO