METABO

METABO Metal chop saw CS 24-355 S Cardboard box (601787000)

  • ERIKS:14509829
  • Manufacturer:4061792211841
Image 1
Image 2
Image 1
Image 2
Powerful metal chop saw for powerful, fast cutting of profiles, pipes and rods made of steel, NF metals, iron and cast profiles
Quick clamping device with variable mitre setting for angled cuts from -15° to 45°
Large handle transversal to the cutting axis for optimum power transmission while cutting
Adjustable cutting depth limiter for optimum use of the cutting disc
Electronic soft start for smooth start-up and reduced start-up current
Easy, fast disc change with spindle lock
Maximum user safety: swivelling cutting guard, adjustable spark deflector sheet and rubberised base for safe cutting
Safety switch for protection against accidental start up
Robust, large machine table with practical storage for hexagonal wrenches
Easy to transport due to built-in handle and locking device

Scope of delivery
Hexagonal wrench, Inner support flange, Flange nut, Cutting disc 355 mm
Save to list

€282.15/ pieceexcl. VAT

€341.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO