METABO

METABO Magnetic core drill MAG 32 (220-240 V / 50 - 60 Hz); Plastic Carry Case (600635500)

  • ERIKS:12570656
  • Manufacturer:4007430238207
Image 1
Image 2
Image 1
Image 2
Magnetic core drill with large depth of feed, therefore suitable for use of core drills, spiral drills and countersinks
Magnetic base with high holding power permits working on vertical surfaces and overhead
Robust Metabo marathon motor with internal wiring for long service life
Integrated coolant container for easy to dose internal cooling of the core drill
Bright LED light for easy alignment in poor light conditions
Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact
Protective circuit starts motor only if the magnet is activated
Restart protection: prevents unintentional start-up after power supply interruption
Lockable slide for comfortable tool change
Handle for easy carrying and lifting
Resistant mains cable (5 m) with rubber shroud

Scope of delivery
Ejector pin 75 mm, Safety strap, Hexagon socket wrench SW 4, Swarf protection guard, Transport case
Save to list

€1,286.01/ pieceexcl. VAT

€1,556.07incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1000 W
Idle rotational speed
700 rpm
Continuous rated speed
450 rpm
Max. torque
50 Nm
Weight of machine
11.9 kg
Cable length
5 m
Tool insertion
Weldon 19mm