




€15.20/ pieceexcl. VAT
€18.39incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Diameter disc | 180 mm |
Drill hole diameter | 22.23 mm |
Centre mounting, hole diameter | 22.23 mm |
Thickness | 7 mm |
Suitable for stainless steel | Yes |
Max. Speed | 8500 rpm |
Shape | Depressed-centre |