




€5.95/ pieceexcl. VAT
€7.20incl. VAT
600 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Centre mounting, hole diameter | 22.23 mm |
Thickness | 1.6 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Max. Speed | 12200 rpm |