METABO

METABO Long-neck sander LSV 5-225 Comfort (220-240 V / 50 - 60 Hz); Plastic Carry Case; with Variable Length Adjustment (600136000)

  • ERIKS:13547967
  • Manufacturer:4007430282675
Image 1
Image 2
Image 1
Image 2
For convenient sanding of primed surfaces on walls or ceilings
Optional LED side light to help detect imperfections and serrations
Optimum balance when working, as the centre of gravity of the machine is not at the sanding head
Variable length adjustment: can be shortened or extended without tools for narrow rooms or high ceiling rooms
Extendable to a total length of 2.1 m with additional extension (accessory)
M-Clean technology: Effective extraction through the machine housing for maximum flexibility of the sanding head
Ideal adaptation of the flexible sanding head to the surface for good work results
Optimum extraction results thanks to spring-mounted brush rim that adapts to the surface. 
Vario-Constamatic (VC)-Full wave electronics for working at customised speeds to suit the application materials, and speeds that remain almost constant even under load
Ergonomically shaped aluminium handle bar and T-handle for comfortable use in different positions
Simple, quick and tool-free exchangeable shaft can be adjusted directly on site if needed
Putting the machine down without kinking the hose and cable
With extensive range of grinding media for every application
Extraction possibility by means of connecting an all-purpose vacuum cleaner 

Scope of delivery
Sanding pad (very soft), Hook and loop sanding sheets with multi-perforation (1 each of P80, P100, P120, P150), Flexible shaft (as replacement), Coupling bush, Extension, Hexagonal wrench, Plastic carry case
Save to list

€969.21/ pieceexcl. VAT

€1,172.74incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
500 W
Weight of machine
4.5 kg
Idle rotational speed
1650 rpm
Grinding disc diameter
225