METABO

METABO Keyed chuck 799 - 2/13/1/2" sprocket

  • ERIKS:23921716
  • Manufacturer:4007430427359
Image 1
Save to list

€22.74/ pieceexcl. VAT

€27.52incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Chucking range
from 1.5 to 13 mm
Connection size
1/2" - 20 UNF
Diameter
42.5 mm
Length
74 mm