METABO

METABO Jigsaw STEB 65 Quick (220-240 V / 50 Hz); Plastic Carry Case (601030500)

  • ERIKS:12747913
  • Manufacturer:4007430289056
Image 1
Image 2
Image 1
Image 2
Metabo Quick for changing saw blades without tools
Top handle with non-slip soft-grip surface
Variospeed (V) Electronics for working with customised stroke rates for the materials used
Extraction possibility by means of connecting an all-purpose vacuum cleaner
Chip blowing function for clear view of cutting line

Scope of delivery
Protective glass, Jigsaw blade wood, Jigsaw blade metal, Hexagonal wrench, Plastic carry case
Save to list

€94.05/ pieceexcl. VAT

€113.80incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
450 W
Stroke
18 mm
Lost motion stroke rate
3000
Cutting depth in wood
65 mm
Weight of machine
1.9 kg