METABO

METABO Jigsaw STEB 140 Plus (220-240 V / 50 - 60 Hz); metaBOX 145 (601404500)

  • ERIKS:12369133
  • Manufacturer:4007430212252
Image 1
Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep
Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support
Metabo Quick for tool-free saw blade change and with automatic ejection
Convenient auto start with automatic stroke rate acceleration
Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools
Selectable chip blowing function ensures free view of cutting line
Motion-controlled LED work light for optimum illumination of the cutting line
Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load
Restart protection: prevents unintentional start-up after power supply interruption
Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Extraction Nozzles, Protective glass, Plastic guard plate, Chip Guard Plates, metaBOX 145
Save to list

€319.77/ pieceexcl. VAT

€386.92incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
750 W
Lost motion stroke rate
1000 - 3100
Cutting depth
140 mm
Max. material thickness in steel 800 N/mm²
10 mm
Pivoting range
- 45 °/+ 45 ° °