METABO

METABO Jigsaw STE 100 Quick (220-240 V / 50 - 60 Hz); Cardboard box (601100000)

  • ERIKS:13547985
  • Manufacturer:4007430305107
Image 1
Image 2
Image 1
Image 2
Extremely slim jigsaw for perfect handling in any application
Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support
Metabo Quick for tool-free saw blade change and with automatic ejection
Selectable chip blowing function ensures free view of cutting line
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised stroke rates, which remain almost constant under load
Extraction possibility by means of connecting an all-purpose vacuum cleaner
Non-detachable protective glass that can be pushed down for effective extraction and for protection against flying chips
Precision guide rail and guiding device available as accessory

Scope of delivery
Extraction Nozzles, Protective glass, Hexagonal wrench
Save to list

€147.51/ pieceexcl. VAT

€178.49incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
710 W
Stroke
22 mm
Lost motion stroke rate
3100
Cutting depth in wood
100 mm
Pivoting range
45 °
Weight of machine
2 kg