METABO

METABO Jig Saw STE 140

  • ERIKS:12411310
  • Manufacturer:4007430212207
Image 1
Save to list

€270.27/ pieceexcl. VAT

€327.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
750 W
Lost motion stroke rate
1000 - 3100
Cutting depth
140 mm
Max. material thickness in steel 800 N/mm²
10 mm
Pivoting range
- 45 °/+ 45 ° °