METABO

METABO Impact drill SBEV 1300-2 (220-240 V / 50 - 60 Hz); metaBOX 145 L (600785500)

  • ERIKS:13312175
  • Manufacturer:4007430312723
Image 1
Image 2
Image 1
Image 2
Extremely powerful two-speed impact drill for fast, versatile drilling with constant speed under load
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
Thumbwheel for Speed Preselection
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Robust die cast aluminium gear housing for optimum heat dissipation and long service life
Rotating carbon brush bridge for maximum performance even in anti-clockwise operation, e.g. for the removal of stubborn screws
Metabo Marathon-motor with dust protection for long service life
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly
Forward and reverse rotation
Spindle with hexagonal recess for screwdriver bits for working without chuck
Overload protection: protects the motor from overheating
Restart protection: prevents unintentional start-up after power supply interruption
Cable-protecting ball joint for optimal freedom of motion when working
Wear Indication for Carbon Brush
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Futuro Top keyless chuck, rubber-coated side handle, Drilling depth guide, metaBOX 145 L
Save to list

€315.81/ pieceexcl. VAT

€382.13incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1300 W
Idle rotational speed
3100 rpm
Max. torque
44 Nm
Drill diameter in steel
16 mm
Drill diameter in wood
40 mm
Drill diameter in concrete
22 mm
Drill diameter in brickwork
24 mm
Continuous rated speed
3100 rpm
Weight of machine
2.8 kg
Cable length
4 m