METABO

METABO Impact drill SBEV 1000-2 (220-240 V / 50 - 60 Hz); metaBOX 145 L (600783500)

  • ERIKS:13219566
  • Manufacturer:4007430313119
Image 1
Image 2
Image 1
Image 2
Powerful two-speed impact drill for versatile drilling with constant speed under load
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
Thumbwheel for Speed Preselection
Robust die cast aluminium gear housing for optimum heat dissipation and long service life
Rotating carbon brush bridge for maximum performance even in anti-clockwise operation, e.g. for the removal of stubborn screws
Metabo Marathon-motor with dust protection for long service life
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly
Forward and reverse rotation
Spindle with hexagonal recess for screwdriver bits for working without chuck
Restart protection: prevents unintentional start-up after power supply interruption
Cable-protecting ball joint for optimal freedom of motion when working
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Futuro Plus keyless chuck, rubber-coated side handle, Drilling depth guide, metaBOX 145 L
Save to list

€256.41/ pieceexcl. VAT

€310.26incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1010 W
Idle rotational speed
0 -1000 / 0 - 2800 rpm
Max. torque
40 / 14 Nm
Drill diameter in steel
16 / 10 mm
Drill diameter in wood
40 / 25 mm
Drill diameter in concrete
20 mm
Drill diameter in brickwork
22 mm
Tool insertion
1/2" - 20 UNF
Drill chuck span
1,5 - 13 mm
Continuous rated speed
1000 / 2800 rpm
Weight of machine
2.7 kg