METABO

METABO Impact drill SBE 850-2 (220-240 V / 50 - 60 Hz); metaBOX 145 L (600782850)

  • ERIKS:13226653
  • Manufacturer:4007430313300
Image 1
Image 2
Image 1
Image 2
Powerful two-speed impact drill with variable speed for versatile drilling into almost all materials
Vario (V)-Electronics for working at customised speeds to suit various application materials
Thumbwheel for Speed Preselection
Robust die cast aluminium gear housing for optimum heat dissipation and long service life
Rotating carbon brush bridge for maximum performance even in anti-clockwise operation, e.g. for the removal of stubborn screws
Metabo Marathon-motor with dust protection for long service life
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly
Forward and reverse rotation
Spindle with hexagonal recess for screwdriver bits for working without chuck
Cable-protecting ball joint for optimal freedom of motion when working
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Futuro Top keyless chuck, rubber-coated side handle, Drilling depth guide, metaBOX 145 L
Save to list

€261.36/ pieceexcl. VAT

€316.25incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO