METABO

METABO Impact drill SBE 850-2 (220-240 V / 50 - 60 Hz); metaBOX 145 L (600782500)

  • ERIKS:13219565
  • Manufacturer:4007430313201
Image 1
Image 2
Image 1
Image 2
Powerful two-speed impact drill with variable speed for versatile drilling into almost all materials
Vario (V)-Electronics for working at customised speeds to suit various application materials
Thumbwheel for Speed Preselection
Robust die cast aluminium gear housing for optimum heat dissipation and long service life
Rotating carbon brush bridge for maximum performance even in anti-clockwise operation, e.g. for the removal of stubborn screws
Metabo Marathon-motor with dust protection for long service life
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly
Forward and reverse rotation
Spindle with hexagonal recess for screwdriver bits for working without chuck
Cable-protecting ball joint for optimal freedom of motion when working
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Futuro Plus keyless chuck, rubber-coated side handle, Drilling depth guide, metaBOX 145 L
Save to list

€226.71/ pieceexcl. VAT

€274.32incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
850 W
Idle rotational speed
0 - 1100 / 0 - 3100 rpm
Max. torque
36 / 14 Nm
Drill diameter in steel
13 / 8 mm
Drill diameter in wood
40 / 25 mm
Drill diameter in concrete
18 mm
Drill diameter in brickwork
20 mm
Tool insertion
1/2" - 20 UNF
Drill chuck span
1,5 - 13 mm
Continuous rated speed
640 / 1800 rpm
Weight of machine
2.6 kg