METABO

METABO Impact Drill SBE 760

  • ERIKS:12468168
  • Manufacturer:4007430214706
Image 1
Scope of delivery:
Futuro Plus keyless chuck
Side handle
Drilling depth guide
Plastic carry case
Save to list

€167.31/ pieceexcl. VAT

€202.45incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
760 W
Idle rotational speed
0 - 1200 / 0 - 3200 rpm
Max. torque
24 / 9 Nm
Drill diameter in steel
13 / 8 mm
Drill diameter in wood
40 / 25 mm
Drill diameter in concrete
16 mm
Drill diameter in brickwork
18 mm
Tool insertion
1/2" - 20 UNF
Drill chuck span
1,5 - 13 mm
Continuous rated speed
800 /2300 rpm
Weight of machine
2.3 kg
Cable length
2.6 m