METABO

METABO Impact drill SB 18 LTX BL I 2x4,0Ah ASC 30-36 - case

  • ERIKS:13036733
  • Manufacturer:4007430297945
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
120 / 60 Nm
Torque setting
1 - 20 Nm
Max. blow count
32,300
Drill chuck span
from 1.5 to 13 mm
Battery capacity
4 A·h
Nominal voltage
18 V
Weight including battery-pack
2.4 kg
Drill diameter in steel
13 mm
Drill diameter in wood
65 mm
Drill diameter in concrete
16 mm
Idle rotational speed
0 - 500 / 0 - 1850 rpm