METABO

METABO HSS-R drill bit storage case, 25 pieces (627159000)

  • ERIKS:14511500
  • Manufacturer:4007430071309
Image 1
Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N, Cone-shaped shell polished surface 118°, diameter tolerance h8, Diameter tolerance h8, Black surface, Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength., 25 pieces, in robust plastic storage case, Ø 1 / 1.5 / 2 / 2.5 / 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 7.5 / 8 / 8.5 / 9 / 9.5 / 10 / 10.5 / 11 / 11.5 / 12 / 12.5 / 13 mm
Save to list

€59.00/ setexcl. VAT

€71.39incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO