Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N, Cone-shaped shell polished surface 118°, diameter tolerance h8, Diameter tolerance h8, Black surface, Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength., 10 pieces, in plastic carry case, Ø 1 / 2 / 3 / 4 / 5 / 6 / 7 / 8 / 9 / 10 mm