METABO

METABO HSS-G drill bit storage case, 7 pieces (627979000)

  • ERIKS:14511883
  • Manufacturer:4061792157385
Image 1
Precision spiral drill bit made of high-grade high-speed steel according to DIN 338, precision ground, cylindrical, right-hand cutting, type N, 135° crosswise grinding according to DIN 1412 C (from 3 mm), diameter tolerance h8, Bare surface, For highest demands and precision in industry and handcraft, For drilling steels, cast steel, alloyed and unalloyed, grey cast iron, ductile cast iron, sintered iron, nickel silver, graphite, non-ferrous metals, plastic. Up to 900 N/mm² tensile strength., 7-piece. in plastic carry case. Especially tailored drill bit set for rivet sizes of cordless blind rivet gun NP18 LTX BL 5.0, Ø 2.5 / 3.1 / 2x 3.3 / 4.1 / 4.9 / 5.1 mm
Save to list

€24.03/ pieceexcl. VAT

€29.08incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO