METABO

METABO HM 3 (628799000)

  • ERIKS:14512345
  • Manufacturer:4007430310200
Image 1
Automatic control: switch on the pump for water discharge and switch off upon reaching the maximum pressure, Dry-run protection: automatic deactivation of the motor when nothing is left to pump (leaky suction pipe, the water supply dries out), LED display to check the operating condition, Membrane and spring to eliminate the impact of pressure surges, Safety valve to prevent water leaking if the diaphragm is damaged, Quick and easy assembly, Ideal for converting a garden pump into an automatic domestic water system, Also suitable for deep well pumps and submersible pressure pumps, Switch-on pressure approx. 1.5 bar, Voltage: 115 V/ 230 V, Frequency: 50 / 60 Hz, Protection type: IP 65, Maximum amperage: 16(8) A-1.5 kW, Maximum operating pressure 10 bar, Maximum operating temperature 0° to 60° C, Connection:, Discharge port, 1" male thread, Device connection, 1" male thread, Adapter 1" Female Thread x 1" Male Thread, Brass adapter 1" female thread x 1" male thread
Save to list

€126.38/ pieceexcl. VAT

€152.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO