METABO

METABO Hedge trimmer HS 8855 (220-240 V / 50 - 60 Hz); Cardboard box (608855000)

  • ERIKS:23917835
  • Manufacturer:4007430180834
Image 1
Image 2
Image 1
Image 2
Double reduction gearing for particularly high cutting performance
Patented Metabo handle system with additional switch for up to 50% more reach and range
Low weight avoids fatigue when working
Patented mechanical quick blade stop (in 0.05 seconds) for improved safety
Blades with special geometry generate less wear and thus deliver 200% longer service life
Clean cut thanks to diamond-ground blade teeth on both sides at a30° angle
Lower safety blade for high safety at work
Metabo S-automatic safety clutch: Protects blades and gears when debris or large branches stop the blades
Fatigue-proof operation due to ergonomic full grip bow-type handle design and optimum centre of gravity position
Very quiet running due to shear blades running in opposite direction
User-friendly guidance of machine exhaust in all working situations
Particularly easy to service thanks to carbon brush and cable replacement cover
Cable strain relief prevents the unintentional disconnection of the plug-in connection
Trigger guard with twig feed protects user and gear from kickbacks

Scope of delivery
Trigger guard, Container
Save to list

€239.58/ pieceexcl. VAT

€289.89incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Power consumption
660 W
Max. branch thickness
26 mm
Cutting number at idle
2900
Utilizable knife length
550 mm
Distance of blades
34 mm