METABO

METABO Hedge trimmer HS 55 (220-240 V / 50 - 60 Hz); Cardboard box (620017000)

  • ERIKS:23918081
  • Manufacturer:4007430150394
Image 1
Patented mechanical quick blade stop (in 0.05 seconds) for improved safety
Clean cut thanks to diamond-ground blade teeth on both sides at a30° angle
Lower safety blade for high safety at work
Metabo S-automatic safety clutch: Protects blades and gears when debris or large branches stop the blades
Cable strain relief prevents the unintentional disconnection of the plug-in connection
Trigger guard with twig feed protects user and gear from kickbacks

Scope of delivery
Trigger guard, Container
Save to list

€167.31/ pieceexcl. VAT

€202.45incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Power consumption
450 W
Max. branch thickness
18 mm
Cutting number at idle
3100
Utilizable knife length
550 mm
Distance of blades
28 mm