METABO

METABO Futuro Plus keyless chuck H2 10 mm, 3/8" (636518000)

  • ERIKS:23921798
  • Manufacturer:4007430445865
Image 1
Specially developed for cordless and lightweight drills, Plastic sleeve, Double sleeve with supporting ring for firm grip of tools, Keyless for quick tool change, Not impact-proof, Drills through using locking screw for clockwise and anti-clockwise operating machines, With spanner flat for assembly and disassembly
Save to list

€32.93/ pieceexcl. VAT

€39.85incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Chucking range
from 1 to 10 mm
Connection size
3/8" - 24 UNF
Diameter
42.7 mm
Length
61 mm