METABO

METABO Futuro keyless chuck 13 mm, B 16 (636353000)

  • ERIKS:23921786
  • Manufacturer:4007430429728
Image 1
Image 2
Image 1
Image 2
Keyless clamping of insertion tools to hand-held and fixed drilling machines, The chuck readjusts its tension to match the increasing cutting pressure on the cutting bit, The chuck can be opened easily by hand even after the toughest drilling jobs, For maximum load, For clockwise rotating drills only, Not impact-proof
Save to list

€97.01/ pieceexcl. VAT

€117.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Chucking range
from 1 to 13 mm
Connection size
B16
Diameter
47.5 mm
Length
111 mm