METABO

METABO Flexiarapid 150 x 1.6 x 22.23 mm, aluminium, TF 41 (616514000)

  • ERIKS:14510166
  • Manufacturer:4007430248077
Image 1
Image 2
Image 1
Image 2
Thin high-output cutting disc especially for processing aluminium, non-ferrous metals, copper, brass, bronze etc., thin-walled materials such as pipes, metal sheets, profiles, wires, Hardness: medium-hard, High cutting output with long tool life, Maximum working speed 80 m/s, Attention: Good extraction is obligatory in closed rooms, as highly concentrated aluminium dust can lead to explosions!
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO