Thin high-output cutting disc especially for stainless, thin-walled materials such as pipes, metal sheets, profiles, wires, Hardness: hard, Very high cutting output with good tool life by using special corundums, Low material consumption, power-saving, low machine load., Low in iron, sulphur and chlorine (Fe + S + Cl ≤ 0.1 %), Maximum working speed 80 m/s, A 60-R with 1 mm thickness; A 46-R with 1.6 mm thickness; A 30-R with 1.9 mm thickness