METABO

METABO Flexiarapid 115x1.0x22.23 Inox, TF 41 (616186000)

  • ERIKS:23917903
  • Manufacturer:4007430445421
Image 1
Image 2
Image 1
Image 2
Thin high-output cutting disc especially for stainless, thin-walled materials such as pipes, metal sheets, profiles, wires, Hardness: hard, Very high cutting output with good tool life by using special corundums, Low material consumption, power-saving, low machine load., Low in iron, sulphur and chlorine (Fe + S + Cl ≤ 0.1 %), Maximum working speed 80 m/s, A 60-R with 1 mm thickness; A 46-R with 1.6 mm thickness; A 30-R with 1.9 mm thickness
Save to list

€2.94/ pieceexcl. VAT

€3.56incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Diameter disc
115 mm
Centre mounting, hole diameter
22.23 mm
Thickness
1 mm
Max. Speed
13300 rpm