METABO

METABO Fleece compact grinding disc "Unitized ", medium, 125 x 6 x 22.23, WS (626483000)

  • ERIKS:14511109
  • Manufacturer:4007430242716
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Several layers of pressed fleece material, soaked with resin-bonded abrasive grain (zirconia alumina), The addition of abrasive grain covers a range of applications from deburring to soft and flexible finishing jobs. It is suited for deburring, smoothing of weld seams, precise cleaning and finishing of surfaces., For alloy and high-alloy steels, coloured and light metals, chrome and nickel steels, titanium, steels, Profiling of the grinding media possible for precise working. Very low roughing of the processed material., Bore 22.23 mm (for angle grinder), Max. 10,000 rpm; recommended speed: 3,000 rpm
Save to list

€41.56/ pieceexcl. VAT

€50.29incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO