Made of compacted fleece material on a fibreglass plate, For cleaning and polishing surfaces, for smoothing weld seams; reduces the number of working stages required, For alloy and high-alloy steels, coloured and light metals, chrome and nickel steels, titanium, steels, Max. speed: 8,000 /min; 52 m/s, Recommended speed: 3,000 /min