METABO

METABO Flat-head angle grinder WEVF 10-125 Quick Inox (220-240 V / 50 - 60 Hz); Cardboard box (613080000)

  • ERIKS:12747927
  • Manufacturer:4007430275677
Image 1
The most easy-to-handle flat-head angle grinder with speed regulation for perfect processing of stainless steel e.g. railings and hand rails
Particularly developed for the removal of weld slag, rust or paint in narrow frame constructions and for working in tight spaces
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Side handle, 1 Flap disc Flexiamant Super Convex (125mm; P60)
Save to list

€385.11/ pieceexcl. VAT

€465.98incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1000 W
Idle rotational speed
2000 - 7600 rpm
Max. diameter disc
125 mm
Dead man switch
No
Tool insertion
M 14
Continuous rated speed
6300 rpm
Max. torque
3.5 Nm
Weight of machine
2.3 kg
Cable length
4 m
Spare parts & accessories
Product Image

BOSCH Quick-locking nut M14

  • Eriks:23938211
  • Manufacturer:1 603 340 031

€25.93/ pieceexcl. VAT

€31.38incl. VAT

46 In stock - Estimated delivery date 13/11/2026