METABO

METABO Flat-head angle grinder WEPF 9-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box (613069000)

  • ERIKS:12641851
  • Manufacturer:4007430240743
Image 1
Image 2
Image 1
Image 2
Most compact flat-head angle grinder for working at acute angles down to 43°
Particularly developed for the removal of weld slag, rust or paint in narrow frame constructions and for working in tight spaces
Metabo Marathon motor with patented dust protection for long service life
Constamatic (C)-Full wave electronics: fast work progress by means of almost constant speed under load
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Paddle switch with deadmans function: safe to operate due to an ergonomically integrated non-slip switch
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic overload protection, soft start and restart protection
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Side handle, 1 Flap disc Flexiamant Super Convex (125mm; P60)
Save to list

€341.55/ pieceexcl. VAT

€413.28incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
910 W
Idle rotational speed
10000 rpm
Max. diameter disc
125 mm
Dead man switch
Yes
Tool insertion
M 14
Continuous rated speed
8200 rpm
Max. torque
2 Nm
Weight of machine
2.1 kg
Cable length
4 m
Spare parts & accessories
Product Image

BOSCH Quick-locking nut M14

  • Eriks:23938211
  • Manufacturer:1 603 340 031

€25.93/ pieceexcl. VAT

€31.38incl. VAT

46 In stock - Estimated delivery date 10/11/2026