METABO

METABO Flat-head angle grinder WEPBF 15-150 Quick (220-240 V / 50 - 60 Hz); Cardboard box (613085000)

  • ERIKS:12747923
  • Manufacturer:4007430275738
Image 1
Powerful flat-head angle grinder for working quickly in particularly acute angles down to 39° with the highest user protection
Particularly developed for the removal of weld slag, rust or paint in narrow frame constructions and for working in tight spaces
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Tacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under load
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Metabo VibraTech (MVT) side handle for vibration damping to protect the user's health
Paddle switch with deadmans function: safe to operate due to an ergonomically integrated non-slip switch
Fastest brake system for highest user safety: patented, mechanical disc brake stops the disc within 2 seconds after switching off, even in the event of a power cut
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Metabo VibraTech (MVT) side handle, 1 Flap disc Flexiamant Super Convex (150mm; P60)
Save to list

€424.71/ pieceexcl. VAT

€513.90incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1550 W
Idle rotational speed
9600 rpm
Max. diameter disc
150 mm
Dead man switch
Yes
Tool insertion
M 14
Continuous rated speed
9600 rpm
Max. torque
3.9 Nm
Weight of machine
2.9 kg
Cable length
4 m