Powerful flat-head angle grinder for working quickly in particularly acute angles down to 39°Particularly developed for the removal of weld slag, rust or paint in narrow frame constructions and for working in tight spacesMaximum cutting depth by means of a 150mm diameter discLonger service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torqueTacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under loadMetabo Quick for tool-free disc change by means of a quick-locking nutTool-free adjustable guard; twist-proofMetabo VibraTech (MVT) side handle for vibration damping to protect the user's healthElectronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safetyElectronic overload protection, soft start and restart protectionGear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cuttingAuto-stop carbon brushes to protect the motorScope of deliveryGuard, Inner support flange, Quick-locking nut, Metabo VibraTech (MVT) side handle, 1 Flap disc Flexiamant Super Convex (150mm; P60)