METABO

METABO Flap disc 178 mm P 80, N-ZK (623115000)

  • ERIKS:14510224
  • Manufacturer:4007430087386
Image 1
Image 2
Image 1
Image 2
Suitable for rough and intermediate grinding in all fields of metalworking including stainless steel, steel, cast iron, and sheet steel, Quality Novoflex: powerful entry-level class, Uniform grinding capacity, Cool grinding, Uniform grinding result, comfortable grinding with only low vibration, Most suitable for processing stainless steels, Maximum working speed 80 m/s, Tilted version: angle of attack 7-9°
Save to list

€12.24/ pieceexcl. VAT

€14.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO