METABO

METABO Flap disc 125 mm P 60 FS-CER, Con (626460000)

  • ERIKS:14511103
  • Manufacturer:4007430242631
Image 1
Image 2
Image 1
Image 2
Specially shaped flap disc with lamellae that are rounded off towards the outer edges., Thanks to the special design it is particularly suited for processing fillet welds; making faster and more efficient processing possible; also suitable for surface grinding, Very high material removal with very high tool life thanks to the use of ceramic grain., Cool cut for materials with poor thermal conduction, For grinding of steel and stainless steel. Ideal for extreme grinding jobs like processing high-alloy steels, titanium alloys, nickel-based alloys as well as chromium and chromium-nickel steels, brass and bronze thanks to high load capacity., Uniform grinding result, comfortable grinding with only low vibration, Maximum working speed 80 m/s
Save to list

€13.44/ pieceexcl. VAT

€16.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO